This item is Discontinued.

Inland Proht Inland ProHT 03882 2.1 A 4 Outlet Surge Protector with 2 USB Port 3882

This item is Discontinued.

Inland Proht

Inland ProHT 03882 2.1 A 4 Outlet Surge Protector with 2 USB Port (Discontinued)

Mfr # 3882
Zoro # G504085432
UPC # 12405038823
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
3882
Zoro #
G504085432
UPC #
12405038823
Country of Origin
China

Description

Inland Products Inc has been in the accessories business for decades and is a manufacturer of different types of accessories. Our product line has continued to prosper and grow for over decades for the quality. Our continuing goal is to bring to the market the highest quality level possible. Detail to absolute quality starts in the assembly line and is carried through right up to the time it leaves our doors to go to the consumers. Everyone at Inland is dedicated to providing the best service. FeaturesThe 2 ports USB allow you to power and charge any USB portable device. full-speed charging4 Outlet power strip plus 2 USB ports with 800 joule surge protection2 Port USB total 2.1AAC 125 V 15 A 1875 W 60 HZIntergrated 15A circuit breaker switch ABS Resistance burning housing3 ft. 14 AWG heavy duty power cordSpecificationsWeight (lbs): 0.75