Inlays V620060 6 in. Vinyl Stickon 6 ft.

  • Mfr # V620060

  • Zoro # G404113013


product price: $43.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V620060
Zoro #
G404113013
UPC #
-
Country of Origin
United States

Description

6 Vinyl Stickon with 4 Numbers. Depth markers and safety tiles for both permanent installation and renovations. Pool depth markers and message tile are in smooth and factory skid resistant surfaces

Features
  • 6 x 6 in. Vinyl Stickon
  • Skid-Resistant Surfaces
  • Thin Profile and Radius Corners
  • Specs - 1/32 Thickness
  • 5.75 x 5.75 in.
  • Installation - Peel &Stick (kit required)
  • Message Sign - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.