This item is Discontinued.

Inline Inline VPP756 6 in. Value Pack Sandwich Clamshell Plastic; Clear - Case of 500 VPP756

This item is Discontinued.

Inline

Inline VPP756 6 in. Value Pack Sandwich Clamshell Plastic; Clear - Case of 500 (Discontinued)

Mfr # VPP756
Zoro # G303986688
UPC # 707068008411
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VPP756
Zoro #
G303986688
UPC #
707068008411
Country of Origin
China

Description

Features
  • Easy-to-open design so container or contents suffer no damage while opening
  • Stacking feature conserves valuable shelf space
  • Lid overlaps base to keep out crumbs and other contaminants
  • Surelock double link locks provide maximum security
  • Case of 500
Specifications
  • Color: Clear
  • Size: 6"
  • Weight: 20.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.