Zoro Homepage
This item is Discontinued.
Inmovement Desk Riser, 27 in. Wx30 in. D, Silver IM-WFDESKD-01

Desk Riser, 27 in. Wx30 in. D, Silver (Discontinued)

  • Mfr # IM-WFDESKD-01
  • Zoro # G1585370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-WFDESKD-01
Zoro #
G1585370
UPC #
-
Country of Origin
China

Dimensions

Width
27 in
Height
35 in
Depth
30 in

Details

Color
Silver
Material
Plastic
Weight Capacity
25 lb
Item
Desk Riser

Description

Desk Riser, Material Plastic, Color Silver, Weight Capacity 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.