Zoro Homepage
This item is Discontinued.
Inmovement Weighted Ball, Blue, Silicone, 6 lb. IM-WRBALL6-01

Weighted Ball, Blue, Silicone, 6 lb. (Discontinued)

  • Mfr # IM-WRBALL6-01
  • Zoro # G1585337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-WRBALL6-01
Zoro #
G1585337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ball Size
6 lb.
Size
5-1/2"

Details

Item
Weighted Ball
Series
Inmovement
Color
Blue
Material
Silicone

Description

Weighted Ball, Color Blue, Material Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.