This item is Discontinued.

Innoci-Usa 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Brushed Nickel 33922

This item is Discontinued.

Innoci-Usa

4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Brushed Nickel (Discontinued)

Mfr # 33922
Zoro # G804305551
UPC # 685239757019
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33922
Zoro #
G804305551
UPC #
685239757019
Country of Origin
China

Details

Finish
Brushed Nickel
Material
Zinc Alloy, Brass, Plastic

Description

Produced in one of the highest quality faucet manufacturing plants, the Innoci-USA faucets will not be disappointing. Innoci-USA does not cut corners and only uses the highest quality components to make sure that the faucet will be maintenance free and function like the day you purchased it.
Drain assembly included for convenience
Deck-plate mount style for easy, 3-hole installation
Low-arc spout offers a subtle profile
Washerless cartridge
ADA compliance
cUPC certified
Lead plumbing law compliance
Ceramic disk cartridge
The Minimum Clearance to Backsplash is measured from the back of the faucet to the backplash
EPA WaterSense certified product that uses at least 20% less water than the current federal standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.