This item is Discontinued.

Innoci-Usa Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Framed Mirror in Glossy White 91221081

This item is Discontinued.

Innoci-Usa

Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Framed Mirror in Glossy White (Discontinued)

Mfr # 91221081
Zoro # G504409276
UPC # 681565311147
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91221081
Zoro #
G504409276
UPC #
681565311147
Country of Origin
China

Dimensions

Width
22
Height
19.625

Details

Material
PVC
Weight
56
Finish
Glossy White
Includes
Mounting Hardware, Cabinet, Sink, Mirror

Description

The Anacapa collection is the newest vanity line introduced by innoci USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space with the unique low-profile cabinet door style.
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Copper free, framed, beveled mirror with glossy white finish
Unique cabinet door style with stainless steel hinges
Designer brushed chrome pull for a luxurious feel and great functionality
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Pre-drilled hole for plumbing
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.