This item is Discontinued.

Innoci-Usa Apollo 24 in. W x 24 in. H Round LED Mirror with Touchless Control 63002424

This item is Discontinued.

Innoci-Usa

Apollo 24 in. W x 24 in. H Round LED Mirror with Touchless Control (Discontinued)

Mfr # 63002424
Zoro # G704409236
UPC # 685239757187
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63002424
Zoro #
G704409236
UPC #
685239757187
Country of Origin
China

Dimensions

Height
24
Width
24

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
14
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Apollo LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Apollo, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Easy to use IR sensor
Acrylic light diffuser
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.