This item is Discontinued.

Innoci-Usa Electra 36 in. W x 32 in. H Rectangular Round Corner LED Mirror with Cosmetic Mirror 63663632

This item is Discontinued.

Innoci-Usa

Electra 36 in. W x 32 in. H Rectangular Round Corner LED Mirror with Cosmetic Mirror (Discontinued)

Mfr # 63663632
Zoro # G304409230
UPC # 685239757385
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63663632
Zoro #
G304409230
UPC #
685239757385
Country of Origin
China

Dimensions

Height
32
Width
36

Details

Material
Aluminum, Glass
Standards
UL-Listed
Includes
Mounting Hardware
Weight
28

Description

Who said mirrors had to be basic. Whether it be your hallway or bathroom the Electra Rounded Edge LED mirror brings a lifestyle full of flavor to your home. The Illumirror from innoci-usa is the next staple in every modern home.
Elegant rounded edges
Beautiful built-in LED cosmetic mirror
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.