This item is Discontinued.

Innoci-Usa Eros 40 in. W x 40 in. H Square LED Mirror with Built-in Controls, Cosmetic Mirror and Clock 63434040

This item is Discontinued.

Innoci-Usa

Eros 40 in. W x 40 in. H Square LED Mirror with Built-in Controls, Cosmetic Mirror and Clock (Discontinued)

Mfr # 63434040
Zoro # G604409190
UPC # 685239757088
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63434040
Zoro #
G604409190
UPC #
685239757088
Country of Origin
China

Dimensions

Height
40
Width
40

Details

Material
Aluminum, Glass
Standards
UL-Listed
Includes
Mounting Hardware
Weight
51

Description

Whether it be your hallway or bathroom the Eros LED mirror brings a lifestyle full of flavor to your home. This wall mount illumirror from innoci-usa exceeds the expectations with its beautiful and practical built-in LED cosmetic mirror and digital display clock. It has all you need in a LED mirror; the easy to use smart IR sensor make customizing the dimmable lights as simple as waving your hand. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful built-in LED cosmetic mirror
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.