This item is Discontinued.

Innoci-Usa Hera 24 in. W x 32 in. H Rectangular LED Mirror with Touchless Control 63502432

This item is Discontinued.

Innoci-Usa

Hera 24 in. W x 32 in. H Rectangular LED Mirror with Touchless Control (Discontinued)

Mfr # 63502432
Zoro # G604409237
UPC # 685239757262
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63502432
Zoro #
G604409237
UPC #
685239757262
Country of Origin
China

Dimensions

Height
32
Width
24

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
22
Includes
Mounting Hardware

Description

The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. This wall mount LED mirror exceeds the expectations with its easy to use IR sensor and energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.