This item is Discontinued.

Innoci-Usa Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control 63505636

This item is Discontinued.

Innoci-Usa

Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (Discontinued)

Mfr # 63505636
Zoro # G104409171
UPC # 685239757996
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63505636
Zoro #
G104409171
UPC #
685239757996
Country of Origin
China

Dimensions

Height
36
Width
56

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
57
Includes
Mounting Hardware

Description

The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. Our wall mount LED mirror exceeds the expectations with its easy to use IR sensor and energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 50,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.