This item is Discontinued.

Innoci-Usa Terra 24 in. W x 32 in. H Rectangular LED Mirror with Dual Color Temperature 62402432

This item is Discontinued.

Innoci-Usa

Terra 24 in. W x 32 in. H Rectangular LED Mirror with Dual Color Temperature (Discontinued)

Mfr # 62402432
Zoro # G004409219
UPC # 685239757590
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62402432
Zoro #
G004409219
UPC #
685239757590
Country of Origin
China

Dimensions

Height
32
Width
24

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
30
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Terra LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Terra, an illumirror by innoci-usa. This model is our new premium product on the market and now features both warm white 3000K and cool white 6000K color temperature. Warm white 3000K is ideal for decorating your bathroom and cool white 6000K is perfect for morning makeup and shaving. It is the best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Smart touch control allowing you to control the color temperature and on/off function with a simple touch of your finger
Dimmable lighting function that creates multiple atmospheres in your room
Copper free mirror that is environmentally friendly, it prolongs mirror longevity for years of usage
50K bulb life providing carefree maintenance for your peace of mind
LED lighting that is energy saving and trouble free.Dual color temperatures (3000K & 6000K) that are conventional and modern. Giving you the flexibility to change the mood of your bathroom to be romantic at night and functional in the morning.
IP44 Rating that protects our users against intrusion from foreign objects and moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.