This item is Discontinued.

Innoci-Usa Terra 28 in. W x 28 in. H Square LED Mirror with Built-In Controls 63402828

This item is Discontinued.

Innoci-Usa

Terra 28 in. W x 28 in. H Square LED Mirror with Built-In Controls (Discontinued)

Mfr # 63402828
Zoro # G204409255
UPC # 685239757453
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63402828
Zoro #
G204409255
UPC #
685239757453
Country of Origin
China

Dimensions

Height
28
Width
28

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
24
Includes
Mounting Hardware

Description

Who said mirrors had to be basic. Stand out with an illumirror by innoci-usa, the best illumirror on the market. Our Terra LED mirror brings elegance to your home.
Smart IR senor
Easy to use rocker switch
Customizable dimmable lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000-hours of bulb Life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.