This item is Discontinued.

Innoci-Usa Terra 32 in. W x 32 in. H Square LED Mirror with Built-In Controls 63403232

This item is Discontinued.

Innoci-Usa

Terra 32 in. W x 32 in. H Square LED Mirror with Built-In Controls (Discontinued)

Mfr # 63403232
Zoro # G404409185
UPC # 685239757057
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63403232
Zoro #
G404409185
UPC #
685239757057
Country of Origin
China

Dimensions

Height
32
Width
32

Details

Material
Aluminum, Glass
Standards
UL-Listed
Includes
Mounting Hardware
Weight
34

Description

Whether it be your hallway or bathroom the Terra LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Terra, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.