This item is Discontinued.

Innoci-Usa Terra 56 in. W x 36 in. H Rectangular LED Mirror with Dual Color Temperature and Aluminum Frame 62475636

This item is Discontinued.

Innoci-Usa

Terra 56 in. W x 36 in. H Rectangular LED Mirror with Dual Color Temperature and Aluminum Frame (Discontinued)

Mfr # 62475636
Zoro # G504409207
UPC # 685239757682
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62475636
Zoro #
G504409207
UPC #
685239757682
Country of Origin
China

Dimensions

Height
36
Width
56

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
51
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Terra LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Terra, an illumirror by innoci-usa. This model is our new premium product and features a sleek aluminum frame in a frosted pattern with both warm white 2700K and cool white 6400K color temperature. It is both beautiful and functional. The Terra illumirror effortlessly operates for 50,000 hours, is compatible with major wall dimmer switches and features smart touch with multi-function control. High quality copper free mirror with superior corrosion resistance to prevent black edges and let you enjoy this beautiful LED mirror for years to come.
Contemporary aluminum frame
Frosted pattern along 4 sides
Warm white (2700K) color temperature calm and relaxing, compliments romantic makeup application
Cool white (6400K) color temperature clean and bright, compliments outdoor makeup application
Smart touch with multi-function controls
Compatible with major wall dimmer switches for energy saving
Energy efficient LED lighting effortlessly operates for 50,000 hours
French cleat mounting mechanism easy to maneuver, easy to install, and sturdy
Compatible with forward phase, magnetic low voltage and triac dimmers
Copper free mirror for longevity
Modern matte finish aluminum mirror casing
Durable aluminum structure
Wide variety of stocked sizes, easy to contact and place custom orders
Replacement parts in stock, providing worry free user experience
Mounting hardware included
UL Listed components
IP44 Rated
ADA compliance available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.