This item is Discontinued.

Innoci-Usa Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door 69431620R

This item is Discontinued.

Innoci-Usa

Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (Discontinued)

Mfr # 69431620R
Zoro # G504409214
UPC # 685239757927
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69431620R
Zoro #
G504409214
UPC #
685239757927
Country of Origin
China

Dimensions

Width (In.)
16
Overall Cabinet Height
20

Details

Body Material
Aluminum, Glass
Weight
21
Includes
Mounting Hardware
Door Swing
Right

Description

The Thalia single door recessed LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Thalia, the best LED medicine cabinet on the market.
Convenient recessed mounting that presents a sleek look
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Beautiful built in 6 in. LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Perfect 170° soft closing hinges
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Stunning mirrored interior
Amazing 50,000 hours of bulb light
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.