Shop INNOMAX
Create Account
2-64-2T-6 2.5 in. Origins Natural Latex Pillow Topper; King Size
- Mfr # 2-64-2T-6
- Zoro # G603769318
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-64-2T-6
- Zoro #
- G603769318
- UPC #
- 819593012242
- Country of Origin
- China
Description
Designed for your health, safety and well-being! The Organic Elements Collection Allura Natural Latex and Coil mattress was designed and handcrafted with the health and eco-conscious person in mind By building mattress with as many natural, sustainable and organic elements as we could source. This mattress is built without dangerous chemicals or toxic substances (unlike many conventional mattresses in the marketplace) in order to give yourself and/or your family much healthier and safer sleeping environment.
Features- 3 lbs of 100 percent wool over half inch natural latex comfort layer
- Zone quilted between 100 percent certified organic cotton fiber top ticking and backing
- Support layers medium-firm solid 9" natural latex core is surrounded by 100 percent wool
- The white night natural latex mattess is completely covered with 100 percent certified organic cotton fiber
- 100 Percent cotton top cover and backing fabric. Top cover features mid-body support
- Certified G.O.T.S. (Global organic textile standard) organic cotton fibers
- Certified 100 percent american wool - temperature regulating, chemical free fr layer
- Quilted natural latex in top cover
- 1" Natural latex (20-24 ild), body contouring comfort layer
- 2" Natural latex (20-24 ild) progressive support comfort mid-layer
- 6" Natural latex (25-27-30-27-25 ild), 5-zone substrate base support layer
- Natural latex features sleep cool pin core air flow design
- Certified G.O.T.S. Organic cotton fibers and certified 100% american wool side panels
- This mattress meets all consumer products safety commission standards
- Fully assembled matching foundation california King and king size are split for additional strength, stability and convenience when moving
- Size: King Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.