Soft Light Gray Links Pattern Throw Blanket
- Mfr # 475697
- Zoro # G022884647
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Gray
Width
70 in
Length
55 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475697
- Zoro #
- G022884647
- UPC #
- -
- Country of Origin
- Spain
- Color
- Gray
- Material
- Cotton
- Item
- Throws & Blankets
- Theme
- No Theme
- Commercial Use
- No
- Embroidered
- No
- Pattern
- No Pattern and Not Solid Color
- Contruction Technique
- Woven
- Heated
- No
- Reversible
- No
- Fill Material
- No fill
- Back Side Color
- Gray
Dimensions
- Size
- Throw
- Width
- 70 in
- Length
- 55 in
- Thickness
- 0.5 in
Description
Fill your home with luxury and comfort with the Soft Light Gray Links Pattern Throw Blanket. Introduce some texture into your living space with the rice grain pattern and soft fringed ends that complete the look of this plush. Curated to perfection, this fabulous blend of acrylic and cotton exquisitely complements any decor or style. Accentuate your favorite corner with the delicate throw blanket that can be stylishly paired with any sofa, chair or arm rest. Enjoy your cup of coffee and cuddle yourself with this textured beauty that is equipped to deliver a cozy ambience. 0.5" x 70" x 55"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.