This item is Discontinued.

Innomax Innomax 2-64-PR-7 8 in. Prelude Memory Cell Mattress; Queen Size 2-64-PR-7

This item is Discontinued.

Innomax

Innomax 2-64-PR-7 8 in. Prelude Memory Cell Mattress; Queen Size (Discontinued)

Mfr # 2-64-PR-7
Zoro # G903769087
UPC # 819593011245
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-64-PR-7
Zoro #
G903769087
UPC #
819593011245
Country of Origin
China

Description

Features
  • Get the comfort and proper support you deserve with the prelude memory-cell mattress
  • Latest in sleep technology with beautifully designed
  • Nex-flex ultra-stretch cover, genuine
  • Memory-cell, substrate base support layer and proud to be hand crafted entirely in colorado - U.S.A
  • Genuine memory-cell specially formulated, temperature responsive
  • Space-age material contours to the body for even weight distribution and to eliminate pressure points
  • Memory-touch with heavier, higher density
  • Memory-cell that senses and responds to your body form quicker and cradles your head, neck and back for pressure-free comfort
  • Open cell breathable air flow design for temperature neutral sleep
  • Nex-flex super soft, ultra-stretch cover provides breathe-easy, antimicrobial, hypoallergenic sleep environment
  • Great full body support and comfort for proper spinal alignment
  • Absorbs energy and motion so you won't be disturbed when your partner moves or gets up from bed
  • Substrate base support layer is high density, resilient cushioning support helping to provide full body alignment and proper support
  • Durable top enclosure encases all the internal components while adding style and beauty in your bedroom
  • Safety commission standards
  • Fully assembled matching foundation
Specifications
  • Mattress Size: Queen Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.