Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional L Sealer, Bag Sealing Machine

  • Mfr # 15925

  • Zoro # G503674712


product price: $71.49
/ea

Key Features

For Use With
Poly, Perforated, or Poly-mesh Bags
Color
clear/grey
Material
ABS
Tape Width
1/2 in
Operation Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15925
Zoro #
G503674712
UPC #
814624020050
Country of Origin
Netherlands

Dimensions

Tape Width
1/2 in

Details

For Use With
Poly, Perforated, or Poly-mesh Bags
Color
clear/grey
Material
ABS
Operation Type
Manual
Includes
Includes one roll of tape and paper pre-loaded
Portable
Yes
Bag Entrance
1/2" (12 mm)

Description

The Innoseal Professional L Sealer is a tamper-evident bag closure system which uses a unique, re-sealable tape and paper combination to seal plastic bags. Fast, easy and safe, the InnoSealer comes preloaded with closures and is ready to use. This model accepts bags up to 1/2-inch in diameter. The Professional L Sealer reduces labor costs and the risk of carpel tunnel syndrome. Constructed of durable ABS plastic with a grey base and clear front, the system is self-contained. There is no waste (wire ties or plastic tabs on the floor). Increase your efficiency and bottom line by cutting your labor costs when you use the Professional L Sealer!


  • • TAMPER EVIDENT: for consumer protection and product security, the Innoseal bag closure lets the customer know they are the first to open the bag
  • • PRODUCT STAYS FRESHER: The virtually tight seal keeps product fresher longer
  • • REUSABLE: Consumers can reuse the bags and closures
  • • SAFE: Rusting and puncture hazards of metal twist ties and the swallowing risk of plastic tabs are eliminated
  • • REDUCED WASTE: The Innoseal is the greenest system available today! Thanks to its lower mass and volume, landfill waste is reduced by more than 60% over twist tie use and 90% over plastic tabs
  • • Compatible Innoseal Original Refills of tape and paper available in sets of 28 or 84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.