Zoro Homepage

Fire Hood, Not Rated, Nomex(R)/Lenzing, 8 oz, White

  • Mfr # HINNO331

  • Zoro # G9537717


product price: $53.39
/ea

Key Features

Color
White
Material
Nomex(R)/Lenzing
Fabric Weight
8 oz
ATPV Rating
Not Rated
Standards
NFPA 2018 Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HINNO331
Zoro #
G9537717
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in

Details

Item
Fire Hood
Color
White
Material
Nomex(R)/Lenzing
Fabric Weight
8 oz
ATPV Rating
Not Rated
Standards
NFPA 2018 Edition
Features
Double-Needle Bound Bottom Seam, Enhances Comfort, Enhances Durability, Heavy Duty 1/2 in Elastic, Keeps Snug Fit Around SCBA Mask, NFPA 1971 Requirements Met or Exceeded, Sewn with Nomex(R) Thread, Thinner Seams Compared to Most Competition
Style
Regular

Description

Fire Hood, Regular, Length 21 in, White, Fabric Weight 8 oz, Material Nomex(R)/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.