Firefighters Gloves, M, Black, Cowhide Leather (Discontinued)
- Mfr # GINNO717M
- Zoro # G2449347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GINNO717M
Zoro #
G2449347
UPC #
-
Country of Origin
United States
Details
Item
Firefighters Gloves
Color
Black
Application
Firefighting
Back Material
Cowhide Leather
Standards
NFPA 1971 2013
Thumb Style
Pivot
Palm Material
Cowhide Leather
Lining
SEF Thermal
Design
2D
Description
Firefighting, Firefighters Gloves, M, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Pivot Thumb Style, Design 2D, Standards NFPA 1971 2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.