Zoro Homepage
This item is Discontinued.
Innotex Firefighters Gloves, 2XS, Black, Cowhide Leather GINNO7122XS

Firefighters Gloves, 2XS, Black, Cowhide Leather (Discontinued)

  • Mfr # GINNO7122XS
  • Zoro # G2449441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GINNO7122XS
Zoro #
G2449441
UPC #
-
Country of Origin
United States

Details

Item
Firefighters Gloves
Color
Black
Application
Firefighting
Back Material
Cowhide Leather
Standards
NFPA 1971 2013
Palm Material
Cowhide Leather
Lining
SEF Thermal
Design
2D
Thumb Style
Pivot
Cuff
White Nomex Wristlet

Description

Firefighting, Firefighters Gloves, White Nomex Wristlet Cuff, 2XS, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Pivot Thumb Style, Design 2D, Standards NFPA 1971 2013, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.