Zoro Homepage
This item is Discontinued.
Innotex Firefighters Glove, Xl, Black, Charcoal Kangaroo GINNO780XL

Firefighters Glove, Xl, Black, Charcoal Kangaroo (Discontinued)

  • Mfr # GINNO780XL
  • Zoro # G2380211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GINNO780XL
Zoro #
G2380211
UPC #
-
Country of Origin
United States

Details

Item
Firefighters Glove
Color
Black
Palm Material
Charcoal Kangaroo
Application
Firefighting
Standards
NFPA 1971
Cuff
Nomex Knit Wrist
Lining
Nomex(R)/Kevlar(R)
Design
3D
Back Material
Charcoal Kangaroo

Description

Firefighting, Firefighters Glove, Nomex(R) Cuff, XL, Black, Kangaroo Palm Material, Kangaroo Back Material, Lining Nomex(R)/Kevlar(R), Design 3D, Standards NFPA 1971 2013, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.