Zoro Homepage
This item is Discontinued.
Innotex Gloves, Kangaroo, Gray and Black, XL, PR GINNO755XL

Gloves, Kangaroo, Gray and Black, XL, PR (Discontinued)

  • Mfr # GINNO755XL
  • Zoro # G2571926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GINNO755XL
Zoro #
G2571926
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl

Details

Item
Gloves
Palm Material
Kangaroo
Standards
NFPA 1971
Lining
Nomex(R)/Kevlar(R)
Thumb Style
Pivot
Cuff
Nomex Knit Wrist
Application
Firefighting
Color
Black/Gray
Back Material
Elkskin

Description

Firefighting, Gloves, XL, Gray and Black, Kangaroo Palm Material, Gray Elk Back Material, Lining 8 oz NX/KV, Pivot Thumb Style, Design 2D, Standards NFPA, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.