Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innovation Pet 242680 Large Portable a Frame Roosting Bar

  • Mfr # 242680

  • Zoro # G903709953


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242680
Zoro #
G903709953
UPC #
858333223043
Country of Origin
China

Description

Features
  • Multiple perches offer comfort
  • As chickens natural instinct to roost above ground level
  • Provides a safe & secure place to perch
  • Play & preen, use with free range chickens or inside coops
Specifications
  • Size: Large
  • Dimension: 35.4" x 23.6" x 35.4"
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.