Zoro Homepage

Rack Solutions 1U 2Post Universal Rail with Wirebar - Steel - 45 lb

  • Mfr # 1UKIT-009

  • Zoro # G012512727


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
EIA-310
Includes
Cabling Crossbar, Relay Racks, Screws, Cage-nuts, Nuts
Application
Rail
Mount Pattern
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKIT-009
Zoro #
G012512727
UPC #
807648000894
Country of Origin
China

Details

Item
Mounting Rail Kit
Material
Steel
Standards
EIA-310
Includes
Cabling Crossbar, Relay Racks, Screws, Cage-nuts, Nuts
Application
Rail
Mount Pattern
Universal
Compatibility
Servers, Storage, Computers
Max. Load Capacity
45 lb
Maximum Load Capacity
45 lb
Compatible With
Servers, Storage, Computers
Package Contents
1U Rack Mount Rails, Cabling Crossbar, Relay Racks, Screws, Cage-nuts, Nuts
Certifications & Standards
EIA-310

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.