Zoro Homepage

Rack Solutions 2U 2Post Center Mount Shelf 20in Depth (Flanged Down, Vented) - 19" 2U

  • Mfr # 2USHL-022FULL-20DV

  • Zoro # G010822699


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
17.6 in
Depth
20 in
Includes
12-24 and 10-32 screws
Compatible With
19" EIA-310 racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2USHL-022FULL-20DV
Zoro #
G010822699
UPC #
807648001594
Country of Origin
China

Dimensions

Width
17.6 in
Depth
20 in
Rack Width
19 in
Rack Height
2U

Details

Item
Rack Shelf
Material
Steel
Includes
12-24 and 10-32 screws
Compatible With
19" EIA-310 racks
Color
Black
Standards
TAA Compliant
Static Weight Capacity
150 lb
Compatibility
19" EIA-310 racks
Static/Stationary Weight Capacity
150 lb
Package Contents
20in Relay Rack Shelf, 12-24 and 10-32 screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.