Zoro Homepage

Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel

  • Mfr # GN6C----B1-L-21

  • Zoro # G3217943


product price: $0.89
/ea
Sold in multiples of 10 for $8.90

Key Features

Base Dia. (In.)
0.625
Color
Black
Diameter
1.00"
Finish
Satin, Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN6C----B1-L-21
Zoro #
G3217943
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.625
Diameter
1.00"
Length
0.875"
Thread Size
3/8"-16
Overall Height
0.88 in
Base Dia.
5/8 in
Handle Dia.
1 in
Base Diameter
0.62 in
Handle Diameter
1 in

Description

Hand Knob, Handle Type Ball, Handle Material Plastic, Mounting Type Locknut, Thread Size 3/8 In.-16, Handle Dia. 1 in, Base Dia. 5/8 in, Overall Height 0.88 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Seal Material Nylon, Finish Satin, Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.