Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel
Mfr # GN6C----B4---21
Zoro # G2566383
product price: $3.35
/eaKey Features
Base Dia. (In.)
0.75
Color
Black
Diameter
1.50"
Finish
Satin, Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN6C----B4---21
Zoro #
G2566383
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
0.75
Diameter
1.50"
Length
1.375"
Thread Size
3/8"-16
Overall Height
1.4 in
Handle Dia.
1-1/2 in
Base Dia.
3/4 in
Base Diameter
0.75 in
Handle Diameter
1.47 in
Description
Hand Knob, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1.4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Seal Material Nylon, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.