Zoro Homepage

Ball Knob, 5/16-18 Thread Size, 1.50"L, Steel

  • Mfr # GN5C----B5---22

  • Zoro # G2563337


product price: $4.75
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
1.625"
Finish
Satin, Zinc Yellow Chromate Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN5C----B5---22
Zoro #
G2563337
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
1.625"
Length
1.50"
Thread Size
5/16"-18
Overall Height
1.52 in
Handle Dia.
1-5/8 in
Base Dia.
3/4 in
Handle Diameter
1.61 in
Base Diameter
0.75 in

Description

Hand Knob, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-5/8 in, Base Dia. 3/4 in, Overall Height 1.52 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Seal Material Nylon, Finish Satin, Zinc Yellow Chromate Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.