Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pin L Hndle, 1/2 X 2.0 Grip, SS

  • Mfr # GL8X2000L----X0

  • Zoro # G4259437


product price: $30.79
/ea

Key Features

Style
L-Handle
Grip Length
2 in
Pin Dia.
1/2 in
Knob Type
L Handle
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL8X2000L----X0
Zoro #
G4259437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
2 in
Pin Dia.
1/2 in
Shank Dia.
1/2 in
Shank Diameter
1/2 in

Details

Item
Quick Release Pin
Style
L-Handle
Knob Type
L Handle
Material
17-4 Stainless Steel
Includes
Split Ring Attached To Handle
Shank Material Grade
18-8
System of Measurement
Inch
Handle Style
L-Handle
Shank Material
Stainless Steel
Release Mechanism
Push Button

Description

Quick Release Pin, Push Button, Stainless Steel, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.