Ball Lock Pin L Hndle, 3/8 X 1.5 Grip, SS
Mfr # GL6X1500L----X0
Zoro # G4270953
product price: $18.89
/eaKey Features
Style
L-Handle
Grip Length
1 1/2 in
Pin Dia.
3/8 in
Knob Type
L Handle
Material
17-4 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL6X1500L----X0
Zoro #
G4270953
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
1 1/2 in
Pin Dia.
3/8 in
Shank Dia.
3/8 in
Shank Diameter
3/8 in
Details
Item
Quick Release Pin
Style
L-Handle
Knob Type
L Handle
Material
17-4 Stainless Steel
Includes
Split Ring Attached To Handle
Handle Style
L-Handle
Shank Material Grade
18-8
Shank Material
Stainless Steel
System of Measurement
Inch
Release Mechanism
Push Button
Description
Quick Release Pin, Push Button, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.