Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS
Mfr # GL4X1500B----X0
Zoro # G3494547
product price: $15.39
/eaKey Features
Style
Button Handle
Grip Length
1 1/2 in
Pin Dia.
1/4 in
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL4X1500B----X0
Zoro #
G3494547
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
1 1/2 in
Pin Dia.
1/4 in
Shank Dia.
1/4 in
Shank Diameter
1/4 in
Details
Item
Quick Release Pin
Style
Button Handle
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Finish
Plain
Shank Material
Stainless Steel
Shank Material Grade
18-8
Handle Style
Button Handle
Release Mechanism
Push Button
System of Measurement
Inch
Shank Finish
Plain
Description
Quick Release Pin, Push Button, Plain, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.