Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS

  • Mfr # GL3X1500B----X0

  • Zoro # G3475613


product price: $16.15
/ea

Key Features

Style
Button Handle
Grip Length
1 1/2 in
Pin Dia.
3/16 in
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL3X1500B----X0
Zoro #
G3475613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 1/2 in
Pin Dia.
3/16 in
Shank Dia.
3/16 in
Shank Diameter
3/16 in

Details

Item
Quick Release Pin
Style
Button Handle
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Finish
Plain
Shank Finish
Plain
Release Mechanism
Push Button
Shank Material Grade
18-8
Handle Style
Button Handle
Shank Material
Stainless Steel
System of Measurement
Inch

Description

Quick Release Pin, Push Button, Plain, Stainless Steel, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.