Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Btn Handle Lock Pin w/Ring, 3-1/2, 3/8, SS

  • Mfr # GL6X3500B----X0

  • Zoro # G2527472


product price: $26.79
/ea

Key Features

Style
Button Handle
Grip Length
3 1/2 in
Pin Dia.
3/8 in
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL6X3500B----X0
Zoro #
G2527472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3 1/2 in
Pin Dia.
3/8 in
Shank Dia.
3/8 in
Shank Diameter
3/8 in

Details

Item
Quick Release Pin
Style
Button Handle
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Finish
Plain
Shank Material
Stainless Steel
Shank Material Grade
18-8
System of Measurement
Inch
Handle Style
Button Handle
Shank Finish
Plain
Release Mechanism
Push Button

Description

Quick Release Pin, Push Button, Plain, Stainless Steel, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.