Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Blind Hole M8
- Mfr # 20127152
- Zoro # G923516807
product price:Â
$
1.25
/ea
Key Features
Base Diameter
19.05 mm
Overall Height
26.42 mm
Handle Type
4 Point
Handle Diameter
45 mm
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20127152
- Zoro #
- G923516807
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 19.05 mm
- Overall Height
- 26.42 mm
- Handle Diameter
- 45 mm
- Thread Size
- M8
- Base Height
- 13.72 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Type
- 4 Point
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Tap Type
- Blind Hole
- Thread Material
- Steel/Zinc
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Handle Material
- Polypropylene
- Color
- Black
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.