Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Thru-hole M8
- Mfr # 20127350
- Zoro # G223516859
product price:Â
$
1.25
/ea
Key Features
Thread Size
M8
Tap Type
Through Hole
Metal Detectable
Not Metal Detectable
Thread Material
Steel/Zinc
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20127350
- Zoro #
- G223516859
- UPC #
- -
- Country of Origin
- Mexico
- Tap Type
- Through Hole
- Metal Detectable
- Not Metal Detectable
- Thread Material
- Steel/Zinc
- Color
- Black
- Thread Standard
- Metric
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- 4 Point
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Handle Material
- Polypropylene
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 20.83 mm
- Base Diameter
- 19.05 mm
- Handle Diameter
- 45 mm
- Base Height
- 6.35 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.