Clamping Fluted Knob Blind Hole M10
- Mfr # 20131241
- Zoro # G323516803
product price:Â
$
2.69
/ea
Key Features
Base Diameter
31.75 mm
Thread Size
M10
Base Height
15.75 mm
Handle Type
8 Point
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131241
- Zoro #
- G323516803
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hand Knobs
- Handle Type
- 8 Point
- Metal Detectable
- Not Metal Detectable
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Tap Type
- Blind Hole
- Color
- Black
- Standards
- RoHS
- Handle Material
- Polypropylene
- Thread Standard
- Metric
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Wire Color
- Black
Dimensions
- Base Diameter
- 31.75 mm
- Thread Size
- M10
- Base Height
- 15.75 mm
- Overall Height
- 31.24 mm
- Handle Diameter
- 60 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.