Clamping Fluted Knob Blind Hole M12
- Mfr # 20131258
- Zoro # G123516744
product price:Â
$
3.15
/ea
Key Features
Base Height
15.75 mm
Handle Diameter
60 mm
Color
Black
Visually Detectable
Not Visually Detectable
Handle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131258
- Zoro #
- G123516744
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Handle Material
- Polypropylene
- Tap Type
- Blind Hole
- Standards
- RoHS
- Thread Standard
- Metric
- Thread Material
- Steel/Zinc
- Handle Type
- 8 Point
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Dimensions
- Base Height
- 15.75 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 31.75 mm
- Overall Height
- 31.24 mm
- Thread Size
- M12
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M12, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.