Clamping Fluted Knob Thru-Hole M6
- Mfr # 20131166
- Zoro # G523516795
product price:Â
$
1.49
/ea
Key Features
Base Diameter
31.24 mm
Handle Diameter
45 mm
Thread Standard
Metric
Handle Type
8 Point
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131166
- Zoro #
- G523516795
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 31.24 mm
- Handle Diameter
- 45 mm
- Base Height
- 7.11 mm
- Thread Size
- M6
- Overall Height
- 21.84 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Thread Standard
- Metric
- Handle Type
- 8 Point
- Standards
- RoHS
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Visually Detectable
- Not Visually Detectable
- Metal Detectable
- Not Metal Detectable
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Color
- Black
- Wire Color
- Black
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.