Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Knobs 4-Arm Knob Thru-hole M8
- Mfr # 20131791
- Zoro # G423516598
product price:Â
$
1.25
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Handle Material
Polypropylene
Handle Diameter
45 mm
Base Height
13.72 mm
Overall Height
26.42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131791
- Zoro #
- G423516598
- UPC #
- -
- Country of Origin
- Mexico
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Tap Type
- Through Hole
- Color
- Black
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Handle Type
- 4 Point
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Dimensions
- Handle Diameter
- 45 mm
- Base Height
- 13.72 mm
- Overall Height
- 26.42 mm
- Thread Size
- M8
- Base Diameter
- 19.05 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.