Clamping Star Knob Blind Hole M6
- Mfr # 20131371
- Zoro # G623516695
product price:Â
$
1.15
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Visually Detectable
Not Visually Detectable
Includes Tether
Tether Not Included
Thread Material
Steel/Zinc
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131371
- Zoro #
- G623516695
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 19.05 mm
- Base Diameter
- 22.35 mm
- Thread Size
- M6
- Handle Diameter
- 45 mm
- Overall Height
- 31.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Thread Standard
- Metric
- Item
- Hand Knobs
- Handle Material
- Polypropylene
- Handle Type
- Star
- Tap Type
- Blind Hole
- Standards
- RoHS
- Color
- Black
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.