Clamping Star Knob Blind Hole M8
- Mfr # 20131432
- Zoro # G923516784
product price:Â
$
1.15
/ea
Key Features
Metal Detectable
Not Metal Detectable
Color
Black
Handle Diameter
60 mm
Includes Tether
Tether Not Included
Tap Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131432
- Zoro #
- G923516784
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Diameter
- 60 mm
- Overall Height
- 25.4 mm
- Thread Size
- M8
- Base Diameter
- 24.89 mm
- Base Height
- 11.94 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Includes Tether
- Tether Not Included
- Tap Type
- Blind Hole
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Item
- Hand Knobs
- Handle Type
- Star
- Handle Material
- Polypropylene
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.