Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M10
- Mfr # 20131418
- Zoro # G023516646
product price:Â
$
1.15
/ea
Key Features
Tap Type
Through Hole
Handle Type
Star
Features
100% Recycled Plastic, Zinc-Plated Insert
Visually Detectable
Not Visually Detectable
Handle Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131418
- Zoro #
- G023516646
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Diameter
- 60 mm
- Base Diameter
- 24.89 mm
- Thread Size
- M10
- Overall Height
- 25.4 mm
- Base Height
- 11.94 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Tap Type
- Through Hole
- Handle Type
- Star
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Visually Detectable
- Not Visually Detectable
- Thread Material
- Steel/Zinc
- Color
- Black
- Handle Material
- Polypropylene
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.