Clamping Star Knob Thru-Hole M10
- Mfr # 20132125
- Zoro # G723516601
product price:Â
$
1.35
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Handle Material
Polypropylene
Color
Black
Tap Type
Through Hole
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132125
- Zoro #
- G723516601
- UPC #
- -
- Country of Origin
- Mexico
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Color
- Black
- Tap Type
- Through Hole
- Item
- Hand Knobs
- Handle Type
- Star
- Visually Detectable
- Not Visually Detectable
- Includes
- Stop Nut
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Standards
- RoHS
- Thread Standard
- Metric
- Wire Color
- Black
Dimensions
- Thread Size
- M10
- Base Diameter
- 22.35 mm
- Base Height
- 19.05 mm
- Handle Diameter
- 45 mm
- Overall Height
- 31.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M10, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.