Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M12
- Mfr # 20132156
- Zoro # G423516604
product price:Â
$
1.35
/ea
Key Features
Handle Material
Polypropylene
Overall Height
25.4 mm
Handle Diameter
60 mm
Standards
RoHS
Features
100% Recycled Plastic, Zinc-Plated Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132156
- Zoro #
- G423516604
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 25.4 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 24.89 mm
- Thread Size
- M12
- Base Height
- 11.94 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Standards
- RoHS
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Tap Type
- Through Hole
- Visually Detectable
- Not Visually Detectable
- Handle Type
- Star
- Includes
- Stop Nut
- Color
- Black
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M12, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.