Clamping Star Knob Thru-hole M8
- Mfr # 20131401
- Zoro # G923516661
product price:Â
$
1.15
/ea
Key Features
Tap Type
Through Hole
Includes Tether
Tether Not Included
Metal Detectable
Not Metal Detectable
Handle Diameter
60 mm
Base Height
11.94 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131401
- Zoro #
- G923516661
- UPC #
- -
- Country of Origin
- Mexico
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Metal Detectable
- Not Metal Detectable
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- Star
- Thread Material
- Steel/Zinc
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Handle Material
- Polypropylene
- Color
- Black
- Wire Color
- Black
Dimensions
- Handle Diameter
- 60 mm
- Base Height
- 11.94 mm
- Base Diameter
- 24.89 mm
- Thread Size
- M8
- Overall Height
- 25.4 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.