Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-hole M8
- Mfr # 20132200
- Zoro # G423516611
product price:Â
$
2.35
/ea
Key Features
Thread Size
M8
Base Height
6.35 mm
Handle Material
Polypropylene
Includes
Stop Nut
Visually Detectable
Not Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132200
- Zoro #
- G423516611
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Includes
- Stop Nut
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Handle Type
- Star
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Standards
- RoHS
- Thread Standard
- Metric
- Metal Detectable
- Not Metal Detectable
- Item
- Hand Knobs
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 30.99 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.